ADVC short stroke cylinder
Type | Short stroke cylinder ADVC |
---|---|
Cylinder diameter | 20 mm |
Cylinder stroke | 10 mm |
Logistics dimensions (L x W x H) | 37x32x31 mm |
---|---|
Logistic Weight | 88,44 g |
Type | Short stroke cylinder ADVC |
Cylinder diameter | 20 mm |
Cylinder stroke | 10 mm |
In stock: Next day delivery