FESTO 188154 SHORT-STROKE CYLINDER ADVC-20-25-A-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-20-25-A-P-A
Rubix:111A5476
Manufacturer :188154
EAN:4052568077396

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 188154 SHORT-STROKE CYLINDER ADVC-20-25-A-P-A
Short stroke cylinder ADVC-20-25-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=25 mm, Piston diameter=20 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x37x50 mm |
|---|---|
| Logistic Weight | 177,64 g |
| Type | short stroke cylinder advc |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 45.43 excl. VAT
/ Each
£ 54.52 incl. VAT
- Delivery date on request
Contact a branch