FESTO 188189 SHORT-STROKE CYLINDER ADVC-25-15-A-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-25-15-A-P
Rubix:133A8303
Manufacturer :188189
EAN:4052568077747

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : FESTO 188189 SHORT-STROKE CYLINDER ADVC-25-15-A-P
Short stroke cylinder ADVC-25-15-A-P No facility for sensing, piston-rod end with male thread. Stroke=15 mm, Piston diameter=25 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x37x38 mm |
|---|---|
| Logistic Weight | 129,46 g |
| Type | short stroke cylinder advc |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 44.10 excl. VAT
/ Each
£ 52.92 incl. VAT
- Delivery usually within ( 10 ) days