FESTO 188184 SHORT-STROKE CYLINDER ADVC-25-15-A-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-25-15-A-P-A
Rubix:107A1082
Manufacturer :188184
EAN:4052568077693

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : FESTO 188184 SHORT-STROKE CYLINDER ADVC-25-15-A-P-A
Short stroke cylinder ADVC-25-15-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=15 mm, Piston diameter=25 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x35x40 mm |
|---|---|
| Logistic Weight | 183 g |
| Type | short stroke cylinder advc |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 51.06 excl. VAT
/ Each
£ 61.27 incl. VAT
- Delivery date on request
Contact a branch