FESTO 188186 SHORT-STROKE CYLINDER ADVC-25-25-A-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-25-25-A-P-A
Rubix:107A3213
Manufacturer :188186
EAN:4052568077716

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 188186 SHORT-STROKE CYLINDER ADVC-25-25-A-P-A
Short stroke cylinder ADVC-25-25-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=25 mm, Piston diameter=25 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 216,8 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 53.12 excl. VAT
/ Each
£ 63.74 incl. VAT
- Delivery usually within ( 10 ) days