FESTO 188220 SHORT-STROKE CYLINDER ADVC-32-10-A-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-32-10-A-P
Rubix:111A5074
Manufacturer :188220
EAN:4052568078041

Documents
Product details : FESTO 188220 SHORT-STROKE CYLINDER ADVC-32-10-A-P
Short stroke cylinder ADVC-32-10-A-P No facility for sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=32 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x45x50 mm |
|---|---|
| Logistic Weight | 192,95 g |
| Type | 6013 |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 79.22 excl. VAT
/ Each
£ 95.06 incl. VAT
- Delivery usually within ( 10 ) days