FESTO 188217 SHORT-STROKE CYLINDER ADVC-32-20-A-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-32-20-A-P-A
Rubix:108A0108
Manufacturer :188217
EAN:4052568078010

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 188217 SHORT-STROKE CYLINDER ADVC-32-20-A-P-A
Short stroke cylinder ADVC-32-20-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=20 mm, Piston diameter=32 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 238,8 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 59.84 excl. VAT
/ Each
£ 71.81 incl. VAT
- Delivery usually within ( 10 ) days