FESTO 188212 SHORT-STROKE CYLINDER ADVC-32-20-I-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-32-20-I-P
Rubix:111A6799
Manufacturer :188212
EAN:4052568077969

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 188212 SHORT-STROKE CYLINDER ADVC-32-20-I-P
Short stroke cylinder ADVC-32-20-I-P No facility for sensing, piston-rod end with female thread. Stroke=20 mm, Piston diameter=32 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 53.10 excl. VAT
/ Each
£ 63.72 incl. VAT
- Delivery usually within ( 10 ) days