FESTO 188214 SHORT-STROKE CYLINDER ADVC-32-5-A-P-A


ADVC short stroke cylinder

References
festo:ADVC-32-5-A-P-A
rubix:107A1089
manufacturer :188214
ean:4052568077983
ADVC-32-5-A-P-A Short stroke cylinder
brand logo
Technical specifications
TypeShort stroke cylinder ADVC
Cylinder diameter32 mm
Cylinder stroke5 mm
See all Specifications

Product details : FESTO 188214 SHORT-STROKE CYLINDER ADVC-32-5-A-P-A


Short stroke cylinder ADVC-32-5-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=5 mm, Piston diameter=32 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight184,31 g
TypeShort stroke cylinder ADVC
Cylinder diameter32 mm
Cylinder stroke5 mm
Show UNSPSC/ECL@SS
£ 54.62 excl. VAT
/ Each
£ 65.54 incl. VAT