FESTO 188247 SHORT-STROKE CYLINDER ADVC-40-5-A-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-40-5-A-P
Rubix:111A3752
Manufacturer :188247
EAN:4052568078126

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : FESTO 188247 SHORT-STROKE CYLINDER ADVC-40-5-A-P
Short stroke cylinder ADVC-40-5-A-P No facility for sensing, piston-rod end with male thread. Stroke=5 mm, Piston diameter=40 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x60 mm |
|---|---|
| Logistic Weight | 250 g |
| Type | short stroke cylinder advc |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
£ 64.11 excl. VAT
/ Each
£ 76.93 incl. VAT
- Delivery usually within ( 10 ) days