FESTO 188264 SHORT-STROKE CYLINDER ADVC-50-10-I-P


ADVC short stroke cylinder

References
festo:ADVC-50-10-I-P
rubix:132A4289
manufacturer :188264
ean:4052568148690
ADVC-50-10-I-P Short stroke cylinder
brand logo
Technical specifications
TypeShort stroke cylinder ADVC
Cylinder diameter50 mm
Cylinder stroke10 mm
See all Specifications

Product details : FESTO 188264 SHORT-STROKE CYLINDER ADVC-50-10-I-P


Short stroke cylinder ADVC-50-10-I-P No facility for sensing, piston-rod end with female thread. Stroke=10 mm, Piston diameter=50 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight350 g
TypeShort stroke cylinder ADVC
Cylinder diameter50 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 81.33 excl. VAT
/ Each
£ 97.60 incl. VAT