ADVC short stroke cylinder
Type | Short stroke cylinder ADVC |
---|---|
Cylinder diameter | 80 mm |
Cylinder stroke | 25 mm |
Logistics dimensions (L x W x H) | 120x95x120 mm |
---|---|
Logistic Weight | 1158 g |
Type | Short stroke cylinder ADVC |
Cylinder diameter | 80 mm |
Cylinder stroke | 25 mm |