ADVU compact cylinder
Type | Compact cylinder ADVU |
---|---|
Cylinder diameter | 12 mm |
Cylinder stroke | 15 mm |
Logistics dimensions (L x W x H) | 58x31x31 mm |
---|---|
Logistic Weight | 110,62 g |
Type | Compact cylinder ADVU |
Cylinder diameter | 12 mm |
Cylinder stroke | 15 mm |
Delivery usually within ( 8 ) days