FESTO 175767 COMPACT CYLINDER ADVU-125-40-A-P-A

ADVU compact cylinder

See technical informationSee documents

References

Festo:ADVU-125-40-A-P-A
Rubix:107A2006
Manufacturer :175767
EAN:4052568143374
ADVU-125-40-A-P-A Compact cylinder

Technical specifications

Typecompact cylinder advu
Cylinder diameter125 mm
Cylinder stroke40 mm
See all Specifications

Documents

Product details : FESTO 175767 COMPACT CYLINDER ADVU-125-40-A-P-A


Single- or double-acting compact cylinder with wide a variety of mounting options

Strengths

  • 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Wide range of variants for customised applications
  • Piston rod with female or male thread
  • For position sensing

Technical specifications


Attributes
Logistic Weight3850 g
Typecompact cylinder advu
Cylinder diameter125 mm
Cylinder stroke40 mm
£ 728.43 excl. VAT
/ Each
£ 874.12 incl. VAT
  • Delivery usually within ( 8 ) days