FESTO 156519 COMPACT CYLINDER ADVU-20-30-P-A
ADVU compact cylinder
See technical informationSee documentsReferences
Festo:ADVU-20-30-P-A
Rubix:1618329
Manufacturer :156519
EAN:4052568117856

Technical specifications
| Type | compact cylinder advu |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : FESTO 156519 COMPACT CYLINDER ADVU-20-30-P-A
Single- or double-acting compact cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 221,13 g |
|---|---|
| Type | compact cylinder advu |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 30 mm |
Show UNSPSC/ECL@SS
£ 125.25 excl. VAT
/ Each
£ 150.30 incl. VAT
- Delivery usually within ( 8 ) days