ADVU compact cylinder
Type | Compact cylinder ADVU |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 10 mm |
Logistics dimensions (L x W x H) | 87x55x66 mm |
---|---|
Logistic Weight | 340 g |
Type | Compact cylinder ADVU |
Cylinder diameter | 32 mm |
Cylinder stroke | 10 mm |
In stock: Next day delivery