FESTO 156534 COMPACT CYLINDER ADVU-32-25-P-A
ADVU compact cylinder
See technical informationSee documentsReferences
Festo:ADVU-32-25-P-A
Rubix:112A9603
Manufacturer :156534
EAN:4052568117986

Technical specifications
| Type | compact cylinder advu |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 156534 COMPACT CYLINDER ADVU-32-25-P-A
Single- or double-acting compact cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x50x50 mm |
|---|---|
| Logistic Weight | 404,11 g |
| Type | compact cylinder advu |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 161.04 excl. VAT
/ Each
£ 193.25 incl. VAT
- In stock: Next day delivery