FESTO 156626 COMPACT CYLINDER ADVU-40-5-A-P-A
ADVU compact cylinder
See technical informationSee documentsReferences
Festo:ADVU-40-5-A-P-A
Rubix:112A5237
Manufacturer :156626
EAN:4052568118808

Technical specifications
| Type | compact cylinder advu |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : FESTO 156626 COMPACT CYLINDER ADVU-40-5-A-P-A
Single- or double-acting compact cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 482,8 g |
|---|---|
| Type | compact cylinder advu |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
£ 190.56 excl. VAT
/ Each
£ 228.67 incl. VAT
- Delivery usually within ( 8 ) days