FESTO 156639 COMPACT CYLINDER ADVU-50-25-A-P-A
ADVU compact cylinder
See technical informationSee documentsReferences
Festo:ADVU-50-25-A-P-A
Rubix:111A7668
Manufacturer :156639
EAN:4052568118938

Technical specifications
| Type | compact cylinder advu |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 156639 COMPACT CYLINDER ADVU-50-25-A-P-A
Single- or double-acting compact cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x70x85 mm |
|---|---|
| Logistic Weight | 717 g |
| Type | compact cylinder advu |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 242.38 excl. VAT
/ Each
£ 290.86 incl. VAT
- Delivery usually within ( 8 ) days