References
Festo:ADVULQ-100-50-A-P-A
Rubix:112A5600
Manufacturer :156841
EAN:4052568120948

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 50 mm |
Product details : FESTO 156841 COMPACT CYLINDER ADVULQ-100-50-A-P-A
Compact cylinder ADVULQ-100-50-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=50 mm, Piston diameter=100 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 3560 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 742.74 excl. VAT
/ Each
£ 891.29 incl. VAT
- Usually arrives within 14 working days