FESTO 156760 COMPACT CYLINDER ADVULQ-12-15-A-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-12-15-A-P-A
rubix:106A4715
manufacturer :156760
ean:4052568120139
ADVULQ-12-15-A-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter12 mm
Cylinder stroke15 mm
See all Specifications

Product details : FESTO 156760 COMPACT CYLINDER ADVULQ-12-15-A-P-A


Compact cylinder ADVULQ-12-15-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=15 mm, Piston diameter=12 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight113,1 g
TypeCompact cylinder ADVULQ
Cylinder diameter12 mm
Cylinder stroke15 mm
Show UNSPSC/ECL@SS
£ 160.12 excl. VAT
/ Each
£ 192.14 incl. VAT