References
Festo:ADVULQ-12-5-A-P-A
Rubix:106A4713
Manufacturer :156758
EAN:4052568120115

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 5 mm |
Product details : FESTO 156758 COMPACT CYLINDER ADVULQ-12-5-A-P-A
Compact cylinder ADVULQ-12-5-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=5 mm, Piston diameter=12 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 118,35 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
£ 151.56 excl. VAT
/ Each
£ 181.87 incl. VAT
- Usually arrives within 14 working days