References
Festo:ADVULQ-16-10-A-P-A
Rubix:106A4721
Manufacturer :156766
EAN:4052568120191

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
Product details : FESTO 156766 COMPACT CYLINDER ADVULQ-16-10-A-P-A
Compact cylinder ADVULQ-16-10-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=10 mm, Piston diameter=16 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 164.91 excl. VAT
/ Each
£ 197.89 incl. VAT
- Usually arrives within 14 working days