FESTO 156767 COMPACT CYLINDER ADVULQ-16-15-A-P-A

ADVULQ compact cylinder

See technical information

References

Festo:ADVULQ-16-15-A-P-A
Rubix:106A4722
Manufacturer :156767
EAN:4052568120207
ADVULQ-16-15-A-P-A Compact cylinder

Technical specifications

Typecompact cylinder advulq
Cylinder diameter16 mm
Cylinder stroke15 mm
See all Specifications

Product details : FESTO 156767 COMPACT CYLINDER ADVULQ-16-15-A-P-A


Compact cylinder ADVULQ-16-15-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=15 mm, Piston diameter=16 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight117,53 g
Typecompact cylinder advulq
Cylinder diameter16 mm
Cylinder stroke15 mm
£ 166.49 excl. VAT
/ Each
£ 199.79 incl. VAT
  • Usually arrives within 14 working days