References
Festo:ADVULQ-20-40-P-A
Rubix:112A3410
Manufacturer :156692
EAN:4052568119454

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 40 mm |
Product details : FESTO 156692 COMPACT CYLINDER ADVULQ-20-40-P-A
Compact cylinder ADVULQ-20-40-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=40 mm, Piston diameter=20 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 265 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
£ 183.67 excl. VAT
/ Each
£ 220.40 incl. VAT
- Usually arrives within 14 working days