FESTO 156781 COMPACT CYLINDER ADVULQ-25-10-A-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-25-10-A-P-A
rubix:106A5781
manufacturer :156781
ean:4052568120344
ADVULQ-25-10-A-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter25 mm
Cylinder stroke10 mm
See all Specifications

Product details : FESTO 156781 COMPACT CYLINDER ADVULQ-25-10-A-P-A


Compact cylinder ADVULQ-25-10-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=10 mm, Piston diameter=25 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight240 g
TypeCompact cylinder ADVULQ
Cylinder diameter25 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 193.76 excl. VAT
/ Each
£ 232.51 incl. VAT