References
Festo:ADVULQ-32-20-A-P-A
Rubix:112A3056
Manufacturer :156791
EAN:4052568120443

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 20 mm |
Product details : FESTO 156791 COMPACT CYLINDER ADVULQ-32-20-A-P-A
Compact cylinder ADVULQ-32-20-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=20 mm, Piston diameter=32 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 420,6 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 225.71 excl. VAT
/ Each
£ 270.85 incl. VAT
- Usually arrives within 14 working days