References
Festo:ADVULQ-32-30-A-P-A
Rubix:132A9659
Manufacturer :156793
EAN:4052568120467

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 30 mm |
Product details : FESTO 156793 COMPACT CYLINDER ADVULQ-32-30-A-P-A
Compact cylinder ADVULQ-32-30-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=30 mm, Piston diameter=32 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 436 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 30 mm |
Show UNSPSC/ECL@SS
£ 237.84 excl. VAT
/ Each
£ 285.41 incl. VAT
- Usually arrives within 14 working days