References
Festo:ADVULQ-32-40-A-P-A
Rubix:112A3058
Manufacturer :156794
EAN:4052568120474

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 40 mm |
Product details : FESTO 156794 COMPACT CYLINDER ADVULQ-32-40-A-P-A
Compact cylinder ADVULQ-32-40-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=40 mm, Piston diameter=32 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 479 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
£ 249.96 excl. VAT
/ Each
£ 299.95 incl. VAT
- Usually arrives within 14 working days