FESTO 156804 COMPACT CYLINDER ADVULQ-40-40-A-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-40-40-A-P-A
rubix:112A1884
manufacturer :156804
ean:4052568120573
ADVULQ-40-40-A-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter40 mm
Cylinder stroke40 mm
See all Specifications

Product details : FESTO 156804 COMPACT CYLINDER ADVULQ-40-40-A-P-A


Compact cylinder ADVULQ-40-40-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=40 mm, Piston diameter=40 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x70x80 mm
Logistic Weight725 g
TypeCompact cylinder ADVULQ
Cylinder diameter40 mm
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 321.68 excl. VAT
/ Each
£ 386.02 incl. VAT