References
Festo:ADVULQ-40-50-P-A
Rubix:112A0417
Manufacturer :156719
EAN:4052568119720

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 50 mm |
Product details : FESTO 156719 COMPACT CYLINDER ADVULQ-40-50-P-A
Compact cylinder ADVULQ-40-50-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=50 mm, Piston diameter=40 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 761 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 335.31 excl. VAT
/ Each
£ 402.37 incl. VAT
- Usually arrives within 14 working days