FESTO 156798 COMPACT CYLINDER ADVULQ-40-5-A-P-A

ADVULQ compact cylinder

See technical information

References

Festo:ADVULQ-40-5-A-P-A
Rubix:112A1879
Manufacturer :156798
EAN:4052568120511
ADVULQ-40-5-A-P-A Compact cylinder

Technical specifications

Typecompact cylinder advulq
Cylinder diameter40 mm
Cylinder stroke5 mm
See all Specifications

Product details : FESTO 156798 COMPACT CYLINDER ADVULQ-40-5-A-P-A


Compact cylinder ADVULQ-40-5-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=5 mm, Piston diameter=40 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight511 g
Typecompact cylinder advulq
Cylinder diameter40 mm
Cylinder stroke5 mm
£ 273.99 excl. VAT
/ Each
£ 328.79 incl. VAT
  • Usually arrives within 14 working days