FESTO 156812 COMPACT CYLINDER ADVULQ-50-30-A-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-50-30-A-P-A
rubix:112A1890
manufacturer :156812
ean:4052568120658
ADVULQ-50-30-A-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter50 mm
Cylinder stroke30 mm
See all Specifications

Product details : FESTO 156812 COMPACT CYLINDER ADVULQ-50-30-A-P-A


Compact cylinder ADVULQ-50-30-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=30 mm, Piston diameter=50 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight736,2 g
TypeCompact cylinder ADVULQ
Cylinder diameter50 mm
Cylinder stroke30 mm
Show UNSPSC/ECL@SS
£ 356.54 excl. VAT
/ Each
£ 427.85 incl. VAT