References
Festo:ADVULQ-63-15-A-P-A
Rubix:112A1896
Manufacturer :156818
EAN:4052568120719

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 15 mm |
Product details : FESTO 156818 COMPACT CYLINDER ADVULQ-63-15-A-P-A
Compact cylinder ADVULQ-63-15-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=15 mm, Piston diameter=63 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 1215,7 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 411.54 excl. VAT
/ Each
£ 493.85 incl. VAT
- Usually arrives within 14 working days