FESTO 156740 COMPACT CYLINDER ADVULQ-80-10-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-80-10-P-A
rubix:111A9446
manufacturer :156740
ean:4052568119935
ADVULQ-80-10-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter80 mm
Cylinder stroke10 mm
See all Specifications

Product details : FESTO 156740 COMPACT CYLINDER ADVULQ-80-10-P-A


Compact cylinder ADVULQ-80-10-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=10 mm, Piston diameter=80 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight1800 g
TypeCompact cylinder ADVULQ
Cylinder diameter80 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 517.99 excl. VAT
/ Each
£ 621.59 incl. VAT