References
Festo:ADVULQ-80-25-P-A
Rubix:112A3045
Manufacturer :156743
EAN:4052568119966

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 25 mm |
Product details : FESTO 156743 COMPACT CYLINDER ADVULQ-80-25-P-A
Compact cylinder ADVULQ-80-25-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=25 mm, Piston diameter=80 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 1940,6 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 546.29 excl. VAT
/ Each
£ 655.55 incl. VAT
- Usually arrives within 14 working days