FESTO 188326 SHORT-STROKE CYLINDER AEVC-100-10-I-P


AEVC short stroke cylinder

References
festo:AEVC-100-10-I-P
rubix:113A4458
manufacturer :188326
ean:4052568149307
AEVC-100-10-I-P Short stroke cylinder
brand logo
Technical specifications
Typeaevc short-stroke cylinder
Cylinder diameter100 mm
See all Specifications

Product details : FESTO 188326 SHORT-STROKE CYLINDER AEVC-100-10-I-P


Short stroke cylinder AEVC-100-10-I-P No facility for sensing, piston-rod end with female thread. Stroke=10 mm, Piston diameter=100 mm, Spring return force, retracted=140 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight1948 g
Typeaevc short-stroke cylinder
Cylinder diameter100 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 173.10 excl. VAT
/ Each
£ 207.72 incl. VAT