FESTO 530567 SHORT-STROKE CYLINDER AEVC-12-10-P
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-12-10-P
Rubix:107A2012
Manufacturer :530567
EAN:4052568085810

Documents
Product details : FESTO 530567 SHORT-STROKE CYLINDER AEVC-12-10-P
Short stroke cylinder AEVC-12-10-P Without thread on piston rod Stroke=10 mm, Piston diameter=12 mm, Spring return force, retracted=4 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 32,1 g |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
£ 79.37 excl. VAT
/ Each
£ 95.24 incl. VAT
- Delivery date on request
Contact a branch