FESTO 188163 SHORT-STROKE CYLINDER AEVC-25-5-I-P


AEVC short stroke cylinder

References
festo:AEVC-25-5-I-P
rubix:111A5482
manufacturer :188163
ean:4052568077488
AEVC-25-5-I-P Short stroke cylinder
brand logo
Technical specifications
TypeAEVC Short-stroke cylinder
Cylinder diameter25Ā mm
See all Specifications

Product details : FESTO 188163 SHORT-STROKE CYLINDER AEVC-25-5-I-P


Short stroke cylinder AEVC-25-5-I-P No facility for sensing, piston-rod end with female thread. Stroke=5 mm, Piston diameter=25 mm, Spring return force, retracted=15 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x40x40Ā mm
Logistic Weight90,31Ā g
TypeAEVC Short-stroke cylinder
Cylinder diameter25Ā mm
Cylinder stroke5Ā mm
Show UNSPSC/ECL@SS
Ā£ 42.03 excl. VAT
/ Each
Ā£ 50.44 incl. VAT