FESTO 188300 SHORT-STROKE CYLINDER AEVC-80-10-I-P-A
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-80-10-I-P-A
Rubix:111A3762
Manufacturer :188300
EAN:4052568149048

Technical specifications
| Type | aevc short-stroke cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 188300 SHORT-STROKE CYLINDER AEVC-80-10-I-P-A
Short stroke cylinder AEVC-80-10-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=10 mm, Piston diameter=80 mm, Spring return force, retracted=85 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Type | aevc short-stroke cylinder |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 151.12 excl. VAT
/ Each
£ 181.34 incl. VAT
- Delivery usually within ( 10 ) days