AEVU compact cylinder
Type | Compact cylinder AEVU |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 10 mm |
Logistics dimensions (L x W x H) | 60x43x55 mm |
---|---|
Logistic Weight | 211 g |
Type | Compact cylinder AEVU |
Cylinder diameter | 25 mm |
Cylinder stroke | 10 mm |
Delivery usually within ( 8 ) days