FESTO 156951 COMPACT CYLINDER AEVU-32-10-P-A
AEVU compact cylinder
See technical informationSee documentsReferences
Festo:AEVU-32-10-P-A
Rubix:111A7669
Manufacturer :156951
EAN:4052568121945

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 156951 COMPACT CYLINDER AEVU-32-10-P-A
Single- or double-acting cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x61x51 mm |
|---|---|
| Logistic Weight | 337,8 g |
| Type | compact cylinder aevu |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 148.41 excl. VAT
/ Each
£ 178.09 incl. VAT
- Delivery usually within ( 8 ) days