FESTO 156953 COMPACT CYLINDER AEVU-32-20-P-A
AEVU compact cylinder
See technical informationSee documentsReferences
Festo:AEVU-32-20-P-A
Rubix:109A8730
Manufacturer :156953
EAN:4052568121969

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 156953 COMPACT CYLINDER AEVU-32-20-P-A
Single- or double-acting cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x50x60 mm |
|---|---|
| Logistic Weight | 387 g |
| Type | compact cylinder aevu |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 156.80 excl. VAT
/ Each
£ 188.16 incl. VAT
- Delivery usually within ( 8 ) days