FESTO 157006 COMPACT CYLINDER AEVU-50-10-A-P-A
AEVU compact cylinder
See technical informationSee documentsReferences
Festo:AEVU-50-10-A-P-A
Rubix:112A8871
Manufacturer :157006
EAN:4052568122423

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 157006 COMPACT CYLINDER AEVU-50-10-A-P-A
Single- or double-acting cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 677,8 g |
|---|---|
| Type | compact cylinder aevu |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 226.18 excl. VAT
/ Each
£ 271.42 incl. VAT
- Delivery usually within ( 8 ) days