FESTO 157027 COMPACT CYLINDER AEVULQ-16-5-P-A

AEVU compact cylinder

See technical information

References

Festo:AEVULQ-16-5-P-A
Rubix:110A0833
Manufacturer :157027
EAN:4052568122584
AEVULQ-16-5-P-A Compact cylinder

Technical specifications

Typecompact cylinder aevu
Cylinder diameter16 mm
Cylinder stroke5 mm
See all Specifications

Product details : FESTO 157027 COMPACT CYLINDER AEVULQ-16-5-P-A


Compact cylinder AEVULQ-16-5-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=5 mm, Piston diameter=16 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)

Technical specifications


Attributes
Logistic Weight227 g
Typecompact cylinder aevu
Cylinder diameter16 mm
Cylinder stroke5 mm
£ 157.03 excl. VAT
/ Each
£ 188.44 incl. VAT
  • Usually arrives within 14 working days