FESTO 157082 COMPACT CYLINDER AEVULQ-20-25-A-P-A

AEVU compact cylinder

See technical information

References

Festo:AEVULQ-20-25-A-P-A
Rubix:112A9087
Manufacturer :157082
EAN:4052568123086
AEVULQ-20-25-A-P-A Compact cylinder

Technical specifications

Typecompact cylinder aevu
Cylinder diameter20 mm
Cylinder stroke25 mm
See all Specifications

Product details : FESTO 157082 COMPACT CYLINDER AEVULQ-20-25-A-P-A


Compact cylinder AEVULQ-20-25-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=25 mm, Piston diameter=20 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)

Technical specifications


Attributes
Logistic Weight231,17 g
Typecompact cylinder aevu
Cylinder diameter20 mm
Cylinder stroke25 mm
£ 177.31 excl. VAT
/ Each
£ 212.77 incl. VAT
  • Usually arrives within 14 working days