References
Festo:AEVULQ-25-15-P-A
Rubix:133A9751
Manufacturer :157039
EAN:4052568122706

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 15 mm |
Product details : FESTO 157039 COMPACT CYLINDER AEVULQ-25-15-P-A
Compact cylinder AEVULQ-25-15-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=15 mm, Piston diameter=25 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
| Logistic Weight | 245 g |
|---|---|
| Type | compact cylinder aevu |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 197.36 excl. VAT
/ Each
£ 236.83 incl. VAT
- Usually arrives within 14 working days