FESTO 157088 COMPACT CYLINDER AEVULQ-32-5-A-P-A


AEVU compact cylinder

References
festo:AEVULQ-32-5-A-P-A
rubix:112A9633
manufacturer :157088
ean:4052568123147
AEVULQ-32-5-A-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder AEVU
Cylinder diameter32 mm
Cylinder stroke5 mm
See all Specifications

Product details : FESTO 157088 COMPACT CYLINDER AEVULQ-32-5-A-P-A


Compact cylinder AEVULQ-32-5-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=5 mm, Piston diameter=32 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)

Technical specifications


Attributes
Logistic Weight373 g
TypeCompact cylinder AEVU
Cylinder diameter32 mm
Cylinder stroke5 mm
Show UNSPSC/ECL@SS
£ 207.43 excl. VAT
/ Each
£ 248.92 incl. VAT