FESTO 157101 COMPACT CYLINDER AEVULQ-50-25-A-P-A

AEVU compact cylinder

See technical information

References

Festo:AEVULQ-50-25-A-P-A
Rubix:110A2308
Manufacturer :157101
EAN:4052568123277
AEVULQ-50-25-A-P-A Compact cylinder

Technical specifications

Typecompact cylinder aevu
Cylinder diameter50 mm
Cylinder stroke25 mm
See all Specifications

Product details : FESTO 157101 COMPACT CYLINDER AEVULQ-50-25-A-P-A


Compact cylinder AEVULQ-50-25-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=25 mm, Piston diameter=50 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)

Technical specifications


Attributes
Logistic Weight800 g
Typecompact cylinder aevu
Cylinder diameter50 mm
Cylinder stroke25 mm
£ 348.85 excl. VAT
/ Each
£ 418.62 incl. VAT
  • Usually arrives within 14 working days