References
Festo:AEVULQ-63-10-A-P-A
Rubix:110A2309
Manufacturer :157102
EAN:4052568123284

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 10 mm |
Product details : FESTO 157102 COMPACT CYLINDER AEVULQ-63-10-A-P-A
Compact cylinder AEVULQ-63-10-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=10 mm, Piston diameter=63 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
| Logistic Weight | 1309 g |
|---|---|
| Type | compact cylinder aevu |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 402.85 excl. VAT
/ Each
£ 483.42 incl. VAT
- Usually arrives within 14 working days